Bouffant Cap, M, Tyvek(R) IsoClean(R), 250 PK
Mfr # IC729SWH0002500B
Zoro # G2791196
product price: $237.99
/pk 250, $0.95/ea
Free Shipping & Returns
Key Features
Color
White
Diameter
21.5 in
Material
Tyvek(R) IsoClean(R)
Latex-Free
No
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC729SWH0002500B
Zoro #
G2791196
UPC #
094718167513
Country of Origin
Multiple
Dimensions
Diameter
21.5 in
Size
M
Details
Item
Bouffant Cap
Color
White
Material
Tyvek(R) IsoClean(R)
Latex-Free
No
Anti-Static
No
Package Type
Box
Closure Type
Elastic Headband
Metal Detectable
No
Series
Tyvek(R) Isoclean(R) Bouffants
Features
ISO 5 (Class 100)
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3
Seam Style
Serged
Packaging
Box
ISO Cleanroom Class
ISO 5 (Class 100) and above
Federal 209E Clean Room Class
100
Cleanroom Class
ISO 5 (Class 100) and above
Garment Style
Bouffant Cap
Material Weight
1.2 oz/sq yd
Federal 209E Cleanroom Class
100
Product Type
Bouffant Cap
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21.5 in, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Latex-Free No, Material Tyvek(R) IsoClean(R), Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series Tyvek(R) Isoclean(R) Bouffants, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, Sterilization Status Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.