Zoro Homepage

Bound Neck. Dolman Sleeve Design. Zipper Closure. White. 2X

  • Mfr # IC253BWH2X00250C

  • Zoro # G5374957


product price: $366.99
/pk 25, $14.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC253BWH2X00250C
Zoro #
G5374957
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
30 1/2 in
Thickness
5.9 mil
Fits Chest Size
43 3/4 in to 47 1/4 in
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
47 1/4 in
Chest Size - Minimum
43-3/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
34 in
Series
IsoClean 253C
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Collar Style
Plain
Packaging
Individually Packaged
Material Performance
Light Duty
ISO Class
ISO 6
Liquid Tight
No
Gas Tight
No
Includes Outer Boot Flaps
No
Spray Tight
No
Attached Hood
No
Material Weight
1.2 oz/sq yd
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Garment Style
Coverall
Reduced Spray
Yes
Includes Boot Covers
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Anti-Static
No
Includes Thumb Loops
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
EPA Protection Level
C
Clean Process Status
Clean Processed
Wrist Closure
Elastic
Federal 209E Cleanroom Class
1000
Sterilization Status
Non-Sterile
Closure Features
Zipper
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.