Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bound Neck. Dolman Sleeve Design. Zipper Closure. White. 5X

  • Mfr # IC253BWH5X00250B

  • Zoro # G5372157


product price: $352.99
/pk 25, $14.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC253BWH5X00250B
Zoro #
G5372157
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
34 1/2 in
Fits Chest Size
55 1/4 in to 58 3/4 in
Thickness
5.9 mil
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Minimum
55-1/4 in
Chest Size - Maximum
58 3/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
37 1/2 in
Series
IsoClean 253
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Includes Boot Covers
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Reduced Spray
Yes
Collar Style
Plain
Material Weight
1.2 oz/sq yd
Gas Tight
No
Spray Tight
No
Includes Thumb Loops
No
Garment Style
Coverall
ISO Class
ISO 6
Anti-Static
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Attached Hood
No
Material Performance
Light Duty
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
C
Federal 209E Cleanroom Class
1000
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Zipper
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.