Zoro Homepage

Bound Neck. Dolman Sleeve Design. Zipper Closure. White SM

  • Mfr # IC253BWHSM0025CS

  • Zoro # G5374817


product price: $438.99
/pk 25, $17.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC253BWHSM0025CS
Zoro #
G5374817
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
31 3/4 in to 35 1/4 in
Thickness
5.9 mil
Fits Waist Size
25 1/2 in
Maximum Height
67 in
Minimum Height
60 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38-3/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
28 in
Series
IsoClean 253CS
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Anti-Static
No
Sterility Assurance Level
10^-6
Includes Outer Boot Flaps
No
ISO Class
ISO 5
Includes Thumb Loops
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Gas Tight
No
Spray Tight
No
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Liquid Tight
No
Packaging
Individually Packaged
Material Performance
Light Duty
Includes Boot Covers
No
Attached Hood
No
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
Collar Style
Plain
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Wrist Closure
Elastic
Clean Process Status
Clean Processed
Closure Features
Zipper
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Federal 209E Cleanroom Class
100
Sterilization Status
Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.