Shop DUPONT

Chemical Resistant Coveralls, Collared Coverall, Tychem(R) 4000, Elastic Wrist, Elastic Ankle

  • Mfr # SL125BWH2XL001200
  • Zoro # G4200935

product price: 
$
18.29
/ea

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL125BWH2XL001200
Zoro #
G4200935
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Chest Size
Elastic Wrists and Ankles
Disposable Clothing Size
2XL
Chest Size - Maximum
47 3/4 in
Height - Maximum
76 in
Height - Minimum
72 in
Named Size
2XL
Chest Size - Minimum
44 1/4 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034
Ankle Closure
Elastic
Fabric Weight
3.6 oz
Inseam
30 in
Series
Tychem 4000
Coverall Style
Collared Coverall
Cuff Styles
Elastic
Ankle Style
Elastic
Color Family
Whites
Features
Elastic Wrists and Ankles
High Visibility
No
Coverall Material
Tychem(R) 4000
Pathogen & Chemical Ratings
ASTM F1383
Flame Resistance & Retardance Ratings
16 CFR 1610
Brand and Series
Dupont
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Attached Hood
No
Material Weight
3.6 oz/sq yd
Closure Features
Storm Flap
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Collar Style
Plain
Front Closure
Zipper
Shell Material
Tychem(R) 4000

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 76 in, Height - Minimum 72 in, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.