Chemical Resistant Coveralls, Hooded, 2XL, Tychem(R) 5000, Elastic Wrist, Attached Socks Ankle, Tan

  • Mfr # C3128TTN2X000600
  • Zoro # G3768814
product price: 
$
613.99
/pk of 6, $102.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3128TTN2X000600
Zoro #
G3768814
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Thickness
18 mil
Fits Waist Size
46 3/4 in to 50 1/4 in
Fits Chest Size
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
46-3/4 in

Details

Item
Chemical Resistant Coveralls
Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
29 3/4 in
Series
C3128T
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Includes Thumb Loops
No
Spray Tight
Yes
Gas Tight
No
Reduced Spray
Yes
Hood Style
Elastic
Includes Boot Covers
No
Garment Style
Coverall
Closure Features
Storm Flap
Packaging
Bulk
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps
Yes
Material Performance
Light Duty
Liquid Tight
Yes
Material Weight
4.4 oz/sq yd
Anti-Static
No
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tychem(R) 5000
Wire Color
Tan
Clean Process Status
Not Clean Processed

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.