Shop DUPONT

Chemical Resistant Coveralls, Hooded Coverall, 4XL, Tychem(R) 6000, Elastic Wrist, Taped Seam, Gray

  • Mfr # TF169TGY4X0006TV
  • Zoro # G9480423

product price: 
$
452.99
/pk of 6, $75.50/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF169TGY4X0006TV
Zoro #
G9480423
UPC #
-
Country of Origin
Mexico
Item
Chemical Resistant Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
30 1/2 in
Series
TF169T
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Color Family
Grays
Level of Protection
Liquid Tight
Features
Three-Piece Hood Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Respirator Fit
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671, ASTM F1383
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Material Weight
3.5 oz/sq yd
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Includes Outer Boot Flaps
No
Gas Tight
No
Liquid Tight
Yes
Spray Tight
Yes
Traction Material
Tychem 6000

Dimensions

Size
4XL
Fits Waist Size
62 1/2 in
Fits Chest Size
Three-Piece Hood Design
Thickness
7 mil
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54 3/4 in
Maximum Height
79 in
Minimum Height
76 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Height - Maximum 79 in, Height - Minimum 76 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.