Shop DUPONT

Chemical Resistant Coveralls, Hooded Coverall, 4XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle

  • Mfr # TY127SWH4X0025NF
  • Zoro # G1817140

product price: 
$
326.99
/pk of 25, $13.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY127SWH4X0025NF
Zoro #
G1817140
UPC #
-
Country of Origin
Mexico
Item
Chemical Resistant Coveralls
Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
32 1/2 in
Series
TY127S
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Brand and Series
Dupont
High-Visibility
No
Material Weight
1.2 oz/sq yd
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Attached Hood
Yes
Hood Style
Respirator Fit
Closure Features
Storm Flap
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Front Closure
Zipper
Shell Material
Tyvek(R) 400
Wire Color
White
Gas Tight
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Spray Tight
No
Liquid Tight
No
Traction Material
Tyvek 400

Dimensions

Size
4XL
Thickness
5.9 mil
Fits Chest Size
Comfort Fit Design
Chest Size - Maximum
56 1/4 in
Chest Size - Minimum
52 3/4 in
Minimum Height
76 in
Maximum Height
79 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.