This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, L, Tychem(R) 4000, Elastic Wrist, Elastic Ankle SL122TWHLG0006BN

This item is Discontinued.

Dupont

Chemical Resistant Coveralls, Hooded Coverall, L, Tychem(R) 4000, Elastic Wrist, Elastic Ankle (Discontinued)

Mfr # SL122TWHLG0006BN
Zoro # G8521983
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL122TWHLG0006BN
Zoro #
G8521983
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
38-1/4 in to 41-3/4 in
Fits Waist Size
50 in
Thickness
13 mil
Chest Size - Minimum
38 1/4 in
Chest Size - Maximum
41 3/4 in
Maximum Height
69 in
Minimum Height
65 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
29 in
Series
SL122TWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Liquid Tight
Brand and Series
Dupont
High-Visibility
No
Attached Hood
Yes
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671, ASTM F1383
Collar Style
Plain
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Elastic
Wrist Closure
Elastic
Material Weight
3.6 oz/sq yd
Closure Features
Zipper

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 69 in, Height - Minimum 65 in, High-Visibility No, Hood Style Elastic, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.