Chemical Resistant Coveralls, Hooded Coverall, S, Tychem(R) 6000, Elastic Wrist, Elastic Ankle

  • Mfr # TF145TGYSM0006TV
  • Zoro # G3712025
product price: 
$
397.99
/pk of 6, $66.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF145TGYSM0006TV
Zoro #
G3712025
UPC #
-
Country of Origin
Mexico
Item
Chemical Resistant Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
31 in
Series
TF145T
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Grays
Features
Three-Piece Hood Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Reduced Spray
Yes
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671, ASTM F1383
Attached Hood
Yes
Hood Style
Respirator Fit
Material Weight
3.5 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Liquid Tight
Yes
Clean Process Status
Not Clean Processed
Gas Tight
No
Spray Tight
Yes

Dimensions

Size
S
Fits Waist Size
44 1/2 in
Thickness
7 mil
Fits Chest Size
Three-Piece Hood Design
Chest Size - Minimum
30-3/4 in
Chest Size - Maximum
34 1/4 in
Minimum Height
60 in
Maximum Height
69 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.