Chemical Resistant Coveralls, Hooded Coverall, S, Tychem(R) 6000, Elastic Wrist, Taped Seam, Gray
- Mfr # TF169TGYSM0006TV
- Zoro # G3711998
product price:Â
$
506.99
/pk of 6, $84.50/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF169TGYSM0006TV
- Zoro #
- G3711998
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- S
- Fits Waist Size
- 44 1/2 in
- Thickness
- 7 mil
- Fits Chest Size
- Three-Piece Hood Design
- Chest Size - Maximum
- 34 1/4 in
- Chest Size - Minimum
- 30-3/4 in
- Minimum Height
- 60 in
- Maximum Height
- 69 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.