Shop DUPONT
See all product information
Create Account
Chemical Resistant Coveralls, Hooded, S, Tychem(R) 6000, Attached Gloves Wrist, Taped Seam, Gray
- Mfr # TF199TGYSM0006WG
- Zoro # G9079741
product price:Â
$
1,096.99
/pk of 6, $182.83/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Attached Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF199TGYSM0006WG
- Zoro #
- G9079741
- UPC #
- 0888120016817
- Country of Origin
- Mexico
Dimensions
- Size
- S
- Thickness
- 8 mil
- Fits Chest Size
- Tychem(R) 6000 Garments are Strong, Durable and Lightweight
- Maximum Height
- 67 in
- Minimum Height
- 60 in
- Chest Size - Minimum
- 29-3/4 in
- Chest Size - Maximum
- 33 1/4 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 33 1/4 in, Chest Size - Minimum 29 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Attached Glove, EPA Protection Level B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.