Shop DUPONT

Chemical Resistant Jackets, Dupont Tychem(R) 5000, Zipper, Tan, M, 6 PK

  • Mfr # C3670TTNMD0006JF

  • Zoro # G0111579


product price:  $359.99
/pk 6, $60.00/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Dupont Tychem(R) 5000
Size
M
Number of Pockets
0
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3670TTNMD0006JF
Zoro #
G0111579
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
31-3/4 in to 35-1/4 in
Rainwear Size
M
Length
34 3/4 in
Minimum Height
76 in
For Height
76 in to 79 in
Thickness
18 mil
Overall Length
34 3/4 in
Height - Maximum
67 in
Height - Minimum
63 in
Named Size
M
Chest Size - Minimum
33 3/4 in
Chest Size - Maximum
37 1/4 in

Details

Item
Chemical Resistant Jackets
Color
Tan
Material
Dupont Tychem(R) 5000
Number of Pockets
0
Closure Type
Zipper
Product Type
Jacket
Seam Style
Taped
Rainwear Primary Material
Tychem(R)
Hood Style
None
Rainwear Cuff Style
Elastic
Rainwear ANSI Class
Unrated
Cuff Style
Elastic
High Visibility
No
Gender
Unisex
Fabric Weight
4.4 oz
Hood Included
No
Rainwear Style
Rain Jacket
Rainwear Features
Chemical Resistant
Rainwear Color
Tan
Rainwear Closure Type
Hook-and-Loop, Storm Flap
Number of Inside Pockets
0
Number of Outside Pockets
0
Features
Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Pattern
Solid
Material Weight
4.4 oz/sq yd
ISO Cleanroom Class
Not Rated
Attached Hood
No
Federal 209E Clean Room Class
Not Rated
Cleanroom Class
Not Rated
Launderable
No
ISO Class
Not Rated
Hazard Protection Type
Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
Wrist Closure
Elastic
Sterile/Non-Sterile
Non-Sterile
Collar Style
Mandarin
Material Performance
Medium Duty
Brand and Series
Dupont Tychem(R) 5000
Packaging
Bulk
Anti-Static
No
Garment Style
Jacket
Protection Type
Chemical
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Series
Tychem 5000
Specialized Hazard Type
Bloodborne Pathogens

Description

Chemical Resistant Jackets, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Features Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.