Apron, Saranex(TM) 23-P Film Laminated to High Density Polyethylene, White, 44", 4XL

  • Mfr # SL275TWH4X002500

  • Zoro # G5372437


product price:  $497.13
/pk 25, $19.89/ea
Free Shipping & Returns

Key Features

Color
White
Material
Saranex(TM) 23-P Film Laminated to High Density Polyethylene
Width
28 in
Overall Length
44"
Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL275TWH4X002500
Zoro #
G5372437
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
4XL
Width
28 in
Overall Length
44"
Thickness
12 mil
Size
4XL
Sleeve Length
34 in
Length Type
Knee

Details

Item
Apron
Color
White
Material
Saranex(TM) 23-P Film Laminated to High Density Polyethylene
Closure Type
Snaps and Ties
Grommet Type
None
Seam Style
Taped
Number of Pockets
0
Series
SL275T
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
Breakaway
No
Packaging
Bulk
Material Performance
Medium Duty
Brand and Series
Dupont Tychem(R) 4000
Includes Grommets
No
Back Style
Open
FDA Compliant
No
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Apron Type
Sleeve
Cuff Style
Elastic
Anti-Static
No
Waist Closure
Tie
Neck Closure Type
Snap
Garment Style
Apron
Includes Sleeves
Yes
Material Weight
3.6 oz/sq yd
Liquid Dispersal Type
Splash
Secondary Flame Resistance
No
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway No, Color White, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 4XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.