Collar. Attached Dual Layer Gloves, InternalMulti-layer laminate / External Neoprene. 4X
Mfr # C3184TTN4X000600
Zoro # G3712418
product price: $1,213.99
/pk 6, $202.33/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3184TTN4X000600
Zoro #
G3712418
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Waist Size
54 3/4 in to 58 1/4 in
Fits Chest Size
54 3/4 in to 58 1/4 in
Thickness
18 Mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54-3/4 in
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.