Shop DUPONT
See all product information
Create Account
Collar. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 2X
- Mfr # QC125TYL2X000400
- Zoro # G408418992
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Cuff Style
Elastic
Ankle Closure
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC125TYL2X000400
- Zoro #
- G408418992
- UPC #
- 888120007129
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
Details
- Item
- Chemical Resistant Coverall
- Color
- Yellow
- Material
- Tychem 2000
- Seam Style
- Taped
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Liquid Dispersal Type
- Splash
- Hazard Protection Type
- Full Body Protection
- Coverall Style
- Coverall (all)
Description
For protection against chemical hazards, industrial workers choose dupont tychem garments. Every day, thousands of industrial workers suit up in our garments, so we make sure that our tychem chemical protective clothing goes through rigorous performance testing. Of challenge chemicals. No matter what the challenge, we believe you shouldn't have to compromise on protection. Join thousands of wearers worldwide and give tychem a try.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.