Collar. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. LG

  • Mfr # QC125TYLLG000400

  • Zoro # G0471838


product price:  $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC125TYLLG000400
Zoro #
G0471838
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Thickness
10 Mil
Fits Chest Size
38 1/4 in to 41 3/4 in
Fits Waist Size
38 1/4 in to 41 3/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
38-1/4 in
Chest Size - Maximum
41 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
28 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Yellows
Industry Type
Healthcare
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Laydown Collar, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Includes Thumb Loops
No
Closure Features
Storm Flap
Collar Style
Plain
Packaging
Bulk
Reduced Spray
Yes
Gas Tight
No
Material Weight
2.5 oz/sq yd
Garment Style
Coverall
Anti-Static
No
Liquid Tight
Yes
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Attached Hood
No
Material Performance
Light Duty
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Spray Tight
Yes
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.