Collared Coverall, Elastic, Yellow, M, PK2 (Discontinued)
- Mfr # BR125TYLMD000200
- Zoro # G0110973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR125TYLMD000200
Zoro #
G0110973
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Disposable Clothing Size
M
Fits Chest Size
36 1/2 in to 40 in
Thickness
18 mil
Fits Waist Size
36 1/2 in to 40 in
Minimum Chest Size
44 3/4 in
Minimum Height
63 in
Maximum Chest Size
40 in
Maximum Height
67 in
Named Size
M
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.