Zoro Homepage

Collared Disposable Coverall, 3XL, Blue, SMS, zipper

  • Mfr # PB120SBU3X002500

  • Zoro # G5071342


product price: $86.69
/pk 25, $3.47/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB120SBU3X002500
Zoro #
G5071342
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
47 3/4 in to 51 1/4 in
Fits Waist Size
59-1/2"
Thickness
12 Mil
Minimum Height
74 in
Maximum Height
76 in
Chest Size - Maximum
51 1/4 in
Chest Size - Minimum
47-3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 1/4 in
Series
ProShield 10/120
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Features
Laydown Collar
Liquid Tight
No
Packaging
Bulk
Gas Tight
No
Garment Style
Coverall
Includes Thumb Loops
No
Anti-Static
No
Spray Tight
No
Coverall Construction
Collared with Open Cuffs and Ankles
Attached Hood
No
Closure Features
Storm Flap
Material Performance
Light Duty
Collar Style
Plain
Material Weight
1.3 oz/sq yd
Reduced Spray
Yes
Brand and Series
Dupont ProShield(R) 10
Includes Boot Covers
No
Includes Outer Boot Flaps
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
D
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.