Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coverall, 3XL, Blue, SMS, zipper

  • Mfr # PB125SBU3X002500

  • Zoro # G5071586


product price: $78.95
/pk 25, $3.16/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB125SBU3X002500
Zoro #
G5071586
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
59-1/2"
Fits Chest Size
47 3/4 in to 51 1/4 in
Thickness
12 Mil
Minimum Height
74 in
Maximum Height
76 in
Chest Size - Maximum
51 1/4 in
Chest Size - Minimum
47-3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
28 3/4 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Features
Laydown Collar
Liquid Tight
No
Material Weight
1.3 oz/sq yd
Anti-Static
No
Material Performance
Light Duty
Includes Thumb Loops
No
Attached Hood
No
Collar Style
Plain
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Brand and Series
Dupont ProShield(R) 10
Packaging
Bulk
Spray Tight
No
Gas Tight
No
Closure Features
Storm Flap
Reduced Spray
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
D
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.