Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coverall, 4Xl, Blue, SMS, zipper

  • Mfr # PB120SBU4X002500

  • Zoro # G5036911


product price: $87.19
/pk 25, $3.49/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB120SBU4X002500
Zoro #
G5036911
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4XL
Thickness
12 Mil
Fits Chest Size
51 1/4 in to 54 3/4 in
Fits Waist Size
62-1/2"
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
51-1/4 in
Chest Size - Maximum
54 3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 1/4 in
Series
ProShield 10/120
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Features
Laydown Collar
Brand and Series
Dupont ProShield(R) 10
Garment Style
Coverall
Includes Outer Boot Flaps
No
Coverall Construction
Collared with Open Cuffs and Ankles
Gas Tight
No
Liquid Tight
No
Material Weight
1.3 oz/sq yd
Includes Boot Covers
No
Closure Features
Storm Flap
Collar Style
Plain
Anti-Static
No
Attached Hood
No
Includes Thumb Loops
No
Packaging
Bulk
Material Performance
Light Duty
Reduced Spray
Yes
Spray Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
D
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.