Collared Disposable Coverall, 4Xl, White, SMS, zipper
Mfr # PB125SWH4X002500
Zoro # G5154913
product price: $85.19
/pk 25, $3.41/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB125SWH4X002500
Zoro #
G5154913
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
4XL
Fits Chest Size
51 1/4 in to 54 3/4 in
Fits Waist Size
62-1/2"
Thickness
12 Mil
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Maximum
54 3/4 in
Chest Size - Minimum
51-1/4 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.