Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coverall, L, Blue, SMS, zipper

  • Mfr # PB120SBULG002500

  • Zoro # G5070904


product price: $73.19
/pk 25, $2.93/ea

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB120SBULG002500
Zoro #
G5070904
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
12 Mil
Fits Waist Size
50
Fits Chest Size
37 1/4 in to 40 3/4 in
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
37-1/4 in
Chest Size - Maximum
40 3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
27 1/2 in
Series
ProShield 10/120
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Features
Laydown Collar
Spray Tight
No
Closure Features
Storm Flap
Includes Thumb Loops
No
Packaging
Bulk
Reduced Spray
Yes
Garment Style
Coverall
Collar Style
Plain
Brand and Series
Dupont ProShield(R) 10
Gas Tight
No
Attached Hood
No
Liquid Tight
No
Material Weight
1.3 oz/sq yd
Anti-Static
No
Coverall Construction
Collared with Open Cuffs and Ankles
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Material Performance
Light Duty
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
D
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.