Collared Disposable Coverall, M, Blue, SMS, zipper
Mfr # PB125SBUMD002500
Zoro # G5071552
product price: $63.95
/pk 25, $2.56/eaKey Features
Size
M
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB125SBUMD002500
Zoro #
G5071552
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
M
Fits Waist Size
47
Fits Chest Size
33 3/4 in to 37 1/4 in
Thickness
12 Mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
33-3/4 in
Chest Size - Maximum
37 1/4 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.