Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, 4Xl, White, zipper

  • Mfr # NB120SWH4X002500

  • Zoro # G4848588


product price: $92.66
/pk 25, $3.71/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB120SWH4X002500
Zoro #
G4848588
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
51 1/4 in to 54 3/4 in
Thickness
10 Mil
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
51-1/4 in
Chest Size - Maximum
54 3/4 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 1/4 in
Series
ProShield 50/120
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Anti-Static
No
Reduced Spray
Yes
Attached Hood
No
Liquid Tight
No
Garment Style
Coverall
Includes Boot Covers
No
Material Weight
1.5 oz/sq yd
Coverall Construction
Collared with Open Cuffs and Ankles
Collar Style
Plain
Material Performance
Light Duty
Gas Tight
No
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Spray Tight
No
Brand and Series
Dupont ProShield(R) 50
Packaging
Bulk
High-Visibility
No
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
C
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.