Shop DUPONT

Serged Seams. Standard Collar. Set Sleeve Design. Elastic Wrists and Ankles. Zipper Closure. White. 7X

  • Mfr # IC181SWH7X002500
  • Zoro # G2006529

product price: 
$
342.99
/pk of 25, $13.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC181SWH7X002500
Zoro #
G2006529
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Fits Chest Size
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Thickness
5.9 mil
Fits Waist Size
65 in to 68 in
Minimum Height
84 in
Maximum Height
88 in
Chest Size - Maximum
64 1/4 in
Chest Size - Minimum
60-3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
35 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Liquid Tight
No
ISO Class
ISO 6
Spray Tight
No
Gas Tight
No
Material Performance
Light Duty
Includes Boot Covers
No
Anti-Static
No
Attached Hood
No
Includes Outer Boot Flaps
No
Collar Style
Plain
Reduced Spray
Yes
Includes Thumb Loops
No
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
1.2 oz/sq yd
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Wrist Closure
Elastic
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Federal 209E Cleanroom Class
1000
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products