Shop INTERNATIONAL ENVIROGUARD

Disposable Coverallss, Hooded Coverall, XL, Microporous Laminate, Elastic Wrist, Serged Seam, White

  • Mfr # 8019-XL
  • Zoro # G3400083

product price: 
$
130.99
/pk of 25, $5.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8019-XL
Zoro #
G3400083
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Attached Boots
Fabric Weight
2.1 oz
Inseam
29 1/2 in
Series
MicroGuard MP 8019
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Color Family
Whites
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Level of Protection
Dry Particulate, Reduced Spray
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Packaging
Bulk
Closure Features
Zipper
Attached Hood
Yes
Attached Glove Style
Not Included
Spray Tight
Yes
Wrist Closure
Elastic
Liquid Tight
Yes
Includes Boot Covers
Yes
Material Weight
60.2 g/sq m
Garment Style
Coverall
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07
Front Closure
Zipper
Shell Material
Microporous Laminate
Wire Color
White
Traction Material
Microporous Laminate

Dimensions

Size
XL
Fits Chest Size
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Fits Waist Size
40 in to 42 in
Minimum Height
67 in
Maximum Height
75 in
Chest Size - Minimum
42 in
Chest Size - Maximum
42 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.