Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, L, White, zipper

  • Mfr # NB125SWHLG002500

  • Zoro # G4848448


product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB125SWHLG002500
Zoro #
G4848448
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
37 1/4 in to 40 3/4 in
Thickness
10 Mil
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
37-1/4 in
Chest Size - Maximum
40 3/4 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
27 1/2 in
Series
ProShield 50/125
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Boot Covers
No
Packaging
Bulk
Includes Thumb Loops
No
Collar Style
Plain
Garment Style
Coverall
Attached Hood
No
Material Weight
1.5 oz/sq yd
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Gas Tight
No
Liquid Tight
No
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 50
Reduced Spray
Yes
Anti-Static
No
Spray Tight
No
High-Visibility
No
Wrist Closure
Elastic
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Closure Features
Zipper

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.