Disposable Coverallss, Collared, M, Tyvek(R) IsoClean(R), Elastic Wrist, Elastic Ankle, Bound Seam

  • Mfr # IC182BWHMD002500
  • Zoro # G7131232
product price: 
$
344.99
/pk of 25, $13.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC182BWHMD002500
Zoro #
G7131232
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Thickness
5.9 mil
Fits Chest Size
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
38 1/4 in
Chest Size - Minimum
34-3/4 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
misting
Fabric Weight
1.2 oz
Inseam
33 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Attached Hood
No
Packaging
Bulk
Reduced Spray
Yes
Collar Style
Plain
Includes Thumb Loops
No
Liquid Tight
No
Includes Boot Covers
No
Anti-Static
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Class
ISO 6
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
1.2 oz/sq yd
Gas Tight
No
Spray Tight
No
Garment Style
Coverall
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
EPA Protection Level
C
Federal 209E Cleanroom Class
1000
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Closure Features
Zipper
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.