Shop INTERNATIONAL ENVIROGUARD

Disposable Coverallss, Hooded Coverall, 3XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, Blue

  • Mfr # 2225B-3XL
  • Zoro # G8835290

product price: 
$
93.15
/pk of 25, $3.73/ea

Key Features

Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2225B-3XL
Zoro #
G8835290
UPC #
813383011828
Country of Origin
China
Item
Disposable Coverallss
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Elastic
Inseam
31 1/2 in
Series
SMS 2225B
Coverall Style
Hooded Coverall
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Garment Style
Coverall
Reduced Spray
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Attached Hood
Yes
Breathable Back Style
Full
Wrist Closure
Elastic
Liquid Tight
Yes
Packaging
Bulk
Closure Features
Storm Flap
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
SMS
Wire Color
Blue
Traction Material
SMS

Dimensions

Size
3XL
Fits Chest Size
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Fits Waist Size
48 in to 50 in
Minimum Height
74 in
Maximum Height
77 in
Chest Size - Minimum
48 in
Chest Size - Maximum
51 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in

Description

Coverall with hood,3XL,Blue,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.