Comfort Fit Design. Collar. Stormflap. Elastic Wrists and Ankles. Elastic Waist. White. 6X

  • Mfr # TY125SWH6X002500
  • Zoro # G9484614
product price: 
$
291.99
/pk of 25, $11.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY125SWH6X002500
Zoro #
G9484614
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
34 1/2 in
Series
TY125S
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
Whites
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Liquid Tight
No
Closure Features
Storm Flap
Material Weight
1.2 oz/sq yd
Gas Tight
No
Anti-Static
No
Packaging
Bulk
Includes Thumb Loops
No
Brand and Series
Dupont Tyvek(R) 400
Garment Style
Coverall
Includes Boot Covers
No
Material Performance
Light Duty
Attached Hood
No
Includes Outer Boot Flaps
No
Collar Style
Plain
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Spray Tight
No
Reduced Spray
Yes
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Front Closure
Zipper
Shell Material
Tyvek(R) 400
Wire Color
White
Traction Material
Tyvek 400

Dimensions

Size
6XL
Fits Chest Size
Comfort Fit Design
Thickness
5.9 mil
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Maximum
62 3/4 in
Chest Size - Minimum
59-1/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products