Shop DUPONT

Comfort Fit Design. Stormflap. Respirator Fit Hood. Elastic Wrists. Elastic Waist. White. 4X

  • Mfr # TY122SWH4X0006G1

  • Zoro # G804399932


product price:  $71.45
/pk 6, $11.91/ea

Key Features

Size
4XL
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY122SWH4X0006G1
Zoro #
G804399932
UPC #
0888120013700
Country of Origin
Multiple

Dimensions

Size
4XL
Thickness
5.9 mil
Minimum Height
78 in
Maximum Height
79 in
Chest Size - Maximum
56 1/4 in
Chest Size - Minimum
52 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
32 1/2 in
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Coverall Style
Hooded
Features
Comfort Fit Design
Attached Glove Style
Not Included
Hood Style
Respirator Fit
Closure Features
Storm Flap
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
Attached Hood
Yes
Includes Boot Covers
Yes
Material Performance
Medium Duty
Packaging
Bulk
Includes Outer Boot Flaps
No
High-Visibility
No
Gas Tight
No
Brand and Series
DuPont(TM) Tyvek(R) 400 TY122S
Includes Slip Resistant Sole
Yes
Includes Thumb Loops
No
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Reduced Spray
Yes
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Anti-Static
No

Description

Coveralls, Ankle Closure Elastic, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products