Zoro Homepage

Cordora Bag, Blue, Polyester, Zipper

  • Mfr # 99949SRD00000100

  • Zoro # G2006553


product price: $25.39
/ea

Key Features

Material
Polyester
For Use With
Level A Suits
Features
Shoulder Straps
Closure Type
Zipper
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99949SRD00000100
Zoro #
G2006553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
19 in
Overall Length
21 1/2 in

Details

Item
Cordora Bag
Color
Blue
Material
Polyester
For Use With
Level A Suits
Features
Shoulder Straps
Closure Type
Zipper
Number of Compartments
1
Bag Type
Tote Bag
For Suit Type
Fully Encapsulated Suits
Material Weight
600 den

Description

Cordora Bag, Bag Type Tote Bag, Closure Type Zipper, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.