Cordora Bag, Blue, Silver, Polyester, Zipper
Mfr # 99940SSV00000100
Zoro # G2006468
product price: $25.39
/eaKey Features
Material
Polyester
For Use With
Level A Suits
Closure Type
Zipper
Features
Shoulder Straps
For Suit Type
Fully Encapsulated Suits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99940SSV00000100
Zoro #
G2006468
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 in
Overall Length
21 1/2 in
Overall Width
9 in
Details
Item
Cordora Bag
Color
Blue, Silver
Material
Polyester
For Use With
Level A Suits
Closure Type
Zipper
Features
Shoulder Straps
For Suit Type
Fully Encapsulated Suits
Material Weight
600 den
Number of Compartments
1
Bag Type
Tote Bag
Description
Cordora Bag, Bag Type Tote Bag, Closure Type Zipper, Color Blue, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.