Zoro Homepage

Serged Seams. Bound Neck. Set Sleeve Design. Zipper Closure. White. 4X

  • Mfr # PC143SWH4X00250B

  • Zoro # G5372342


product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean® 6
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC143SWH4X00250B
Zoro #
G5372342
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
47 3/4 in to 51 1/4 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Maximum
51 1/4 in
Chest Size - Minimum
44 3/4 in

Details

Item
Coverall
Color
White
Material
ProClean® 6
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
29 1/4 in
Series
ProClean/143
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Reduced Spray
Yes
Material Weight
1.8 oz/sq yd
Liquid Tight
No
Collar Style
Plain
Includes Thumb Loops
No
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Attached Hood
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Class
ISO 6
Spray Tight
No
Packaging
Bulk
Anti-Static
No
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Gas Tight
No
Material Performance
Light Duty
Brand and Series
Dupont ProClean(R) 6
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Closure Features
Zipper
Federal 209E Cleanroom Class
1000
EPA Protection Level
C
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.