Shop DUPONT

Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Tan. SM

  • Mfr # C3125TTNSM000600
  • Zoro # G3322019

product price: 
$
413.99
/pk of 6, $69.00/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C3125TTNSM000600
Zoro #
G3322019
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
27 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Browns
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Reduced Spray
Yes
Gas Tight
No
Liquid Tight
Yes
Attached Hood
No
Anti-Static
No
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Packaging
Bulk
Spray Tight
Yes
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Closure Features
Storm Flap
Includes Boot Covers
No
Collar Style
Plain
Garment Style
Coverall
Material Weight
4.4 oz/sq yd
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tychem(R) 5000
Wire Color
Tan
Traction Material
Tychem 5000

Dimensions

Size
S
Thickness
18 mil
Fits Waist Size
29 1/2 in to 33 in
Fits Chest Size
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Minimum Height
60 in
Maximum Height
67 in
Chest Size - Minimum
30-1/4 in
Chest Size - Maximum
33 3/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 33 3/4 in, Chest Size - Minimum 30 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.