Zoro Homepage

Coverall. Collar. Elastic Wrists. White. 2X

  • Mfr # TY121SWH2X0025NS

  • Zoro # G2934395


product price: $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY121SWH2X0025NS
Zoro #
G2934395
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
5.9 mil
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44-1/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
30 1/2 in
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
Whites
Level of Protection
Reduced Spray
Attached Hood
No
Spray Tight
No
Brand and Series
Dupont Tyvek(R) 400
Material Weight
1.2 oz/sq yd
Includes Slip Resistant Sole
Yes
Coverall Construction
Collared with Elastic Cuffs, Attached Boots with Slip-Resistant Soles
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Packaging
Bulk
Anti-Static
No
Includes Thumb Loops
No
Liquid Tight
No
Garment Style
Coverall
Includes Boot Covers
Yes
Gas Tight
No
Reduced Spray
Yes
Material Performance
Light Duty
Collar Style
Plain
High-Visibility
No
Features
Stress-Resistant Seam
EPA Protection Level
C
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.