Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bound Neck. Dolman Sleeve Design. Zipper Closure. White. LG

  • Mfr # IC253BWHLG00250B

  • Zoro # G5372114


product price: $242.99
/pk 25, $9.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC253BWHLG00250B
Zoro #
G5372114
UPC #
-
Country of Origin
China

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
35 1/4 in to 38 3/4 in
Fits Waist Size
24 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35-1/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
32 1/4 in
Series
IsoClean 253
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Liquid Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Reduced Spray
Yes
Garment Style
Coverall
Spray Tight
No
Material Weight
1.2 oz/sq yd
Attached Hood
No
Includes Boot Covers
No
ISO Class
ISO 6
Gas Tight
No
Anti-Static
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Collar Style
Plain
Material Performance
Light Duty
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
EPA Protection Level
C
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
1000
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.