Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, L, White, Tyvek(R), zipper

  • Mfr # IC253BWHLG00250C

  • Zoro # G5390944


product price: $346.99
/pk 25, $13.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC253BWHLG00250C
Zoro #
G5390944
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
35 1/4 in to 38 3/4 in
Thickness
5.9 mil
Fits Waist Size
24 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35-1/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
32 1/4 in
Series
IsoClean 253C
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Packaging
Individually Packaged
Material Weight
1.2 oz/sq yd
Spray Tight
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Reduced Spray
Yes
Anti-Static
No
Attached Hood
No
ISO Class
ISO 6
Collar Style
Plain
Gas Tight
No
Material Performance
Light Duty
Includes Thumb Loops
No
Liquid Tight
No
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Closure Features
Zipper
EPA Protection Level
C
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
1000
Clean Process Status
Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.