Bound Neck. Dolman Sleeve Design. Zipper Closure. White LG

  • Mfr # IC253BWHLG00250S

  • Zoro # G5372123


product price:  $389.99
/pk 25, $15.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC253BWHLG00250S
Zoro #
G5372123
UPC #
-
Country of Origin
China

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
35 1/4 in to 38 3/4 in
Fits Waist Size
24 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35-1/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
32 1/4 in
Series
IsoClean253S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Material Weight
1.2 oz/sq yd
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Thumb Loops
No
Collar Style
Plain
ISO Class
ISO 5
Sterility Assurance Level
10^-6
Reduced Spray
Yes
Anti-Static
No
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Material Performance
Light Duty
ISO Cleanroom Class
ISO 5 (Class 100) and above
Garment Style
Coverall
Spray Tight
No
Includes Boot Covers
No
Liquid Tight
No
Gas Tight
No
Attached Hood
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
100
Sterilization Status
Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Closure Features
Zipper
EPA Protection Level
C

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.