Respirator Fit Hood. Attached Gloves, Butyl. Double Storm Flap with Hook, Loop Closure. Double Tan. MD
Mfr # RC128TTNMD000100
Zoro # G0124562
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC128TTNMD000100
Zoro #
G0124562
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
35 1/4 in to 38 3/4 in
Thickness
18 Mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
38-3/4 in
Chest Size - Minimum
39-3/4 in
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.