Zoro Homepage

Coverall, M, White, Microporous Composite Fabric, zipper

  • Mfr # PC143SWHMD00250B

  • Zoro # G5386491


product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean® 6
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC143SWHMD00250B
Zoro #
G5386491
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
35 1/4 in to 38 3/4 in
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
44 3/4 in

Details

Item
Coverall
Color
White
Material
ProClean® 6
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
26 1/2 in
Series
ProClean/143
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Includes Boot Covers
No
Gas Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Collar Style
Plain
Reduced Spray
Yes
Garment Style
Coverall
ISO Class
ISO 6
Includes Outer Boot Flaps
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Spray Tight
No
Anti-Static
No
Includes Thumb Loops
No
Material Weight
1.8 oz/sq yd
Liquid Tight
No
Material Performance
Light Duty
Attached Hood
No
Brand and Series
Dupont ProClean(R) 6
High-Visibility
No
Federal 209E Cleanroom Class
1000
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Closure Features
Zipper
EPA Protection Level
C

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.