0 Coverall. Collar. Open Wrists and Ankles. Storm Flap with Adhesive Closure. White. MD

  • Mfr # SL120BWHMD001200

  • Zoro # G5374853


product price: $250.99
/pk 12, $20.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL120BWHMD001200
Zoro #
G5374853
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
35 1/4 in to 38 3/4 in
Thickness
13 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
28 in
Series
Tychem 4000/120
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Whites
Level of Protection
Liquid Tight
Collar Style
Plain
Anti-Static
No
Liquid Tight
Yes
Spray Tight
Yes
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Closure Features
Storm Flap
Gas Tight
No
Material Weight
3.6 oz/sq yd
Coverall Construction
Collared with Open Cuffs and Ankles
Includes Boot Covers
No
Reduced Spray
Yes
Attached Hood
No
Material Performance
Light Duty
Garment Style
Coverall
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products