Zoro Homepage

model TY800. Coverall with hood. Serged and over- Elastic thumb loops. MD

  • Mfr # TJ198TWHMD0025PI

  • Zoro # G7111408


product price: $378.99
/pk 25, $15.16/ea
Free Shipping & Returns

Key Features

Size
M
Color
White
Material
Tyvek(R) 800
Seam Style
Taped
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ198TWHMD0025PI
Zoro #
G7111408
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
M
Thickness
5.9 mil
Fits Chest Size
38 1/4 in to 44 3/4 in
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 800
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
8.6 oz
Inseam
31 7/8 in
Series
Tyvek 800
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Elastic Waist (Glued-in)
Color Family
Whites
Reduced Spray
Yes
Attached Hood
Yes
Anti-Static
No
Spray Tight
Yes
Gas Tight
No
Liquid Tight
Yes
Includes Outer Boot Flaps
No
Includes Thumb Loops
Yes
Garment Style
Coverall
Hood Style
Respirator Fit
Material Weight
59 oz/sq yd
Brand and Series
Dupont Tyvek(R) 800
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Closure Features
Storm Flap
Packaging
Bulk
Material Performance
Medium Duty
Includes Boot Covers
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ISO 16603, Meets ISO 16604
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
B
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.