Coverall, Zipper, Tan, S, PK6
Mfr # FS127TLTSM000600
Zoro # G416129552
product price: $488.99
/pk 6, $81.50/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 6000 SFR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS127TLTSM000600
Zoro #
G416129552
UPC #
888120026977
Country of Origin
Multiple
Dimensions
Size
S
Chest Size - Maximum
35 1/4 in
Chest Size - Minimum
29-1/2 in
Minimum Height
60 in
Maximum Height
67 in
Description
Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 35 1/4 in, Chest Size - Minimum 29 1/2 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.