Shop DUPONT

Coverall. Respirator Fit Hood. Elastic Wrists. Attached Socks. Double Storm Flap. Gray. 3X

  • Mfr # TF169TGY3X000600
  • Zoro # G2933603

product price: 
$
478.99
/pk of 6, $79.83/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF169TGY3X000600
Zoro #
G2933603
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
30 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Grays
Level of Protection
Liquid Tight
Features
Three-Piece Hood Design
Garment Style
Coverall
Reduced Spray
Yes
Attached Hood
Yes
Includes Thumb Loops
No
Gas Tight
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Liquid Tight
Yes
Anti-Static
No
Closure Features
Storm Flap
Hood Style
Respirator Fit
Spray Tight
Yes
Material Performance
Light Duty
Material Weight
3.5 oz/sq yd
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray
Traction Material
Tychem 6000

Dimensions

Size
3XL
Fits Chest Size
Three-Piece Hood Design
Thickness
7 mil
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
50-3/4 in
Chest Size - Maximum
54 1/4 in

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products