Shop DUPONT

Coverall. Respirator Fit Hood. Elastic Wrists. Attached Socks. Double Storm Flap. Gray. 5X

  • Mfr # TF169TGY5X000600
  • Zoro # G0111901

product price: 
$
540.99
/pk of 6, $90.17/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF169TGY5X000600
Zoro #
G0111901
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
30 3/4 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Grays
Level of Protection
Liquid Tight
Features
Three-Piece Hood Design
Attached Hood
Yes
Hood Style
Respirator Fit
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Spray Tight
Yes
Anti-Static
No
Closure Features
Storm Flap
Liquid Tight
Yes
Garment Style
Coverall
Material Weight
3.5 oz/sq yd
Packaging
Bulk
Gas Tight
No
Includes Boot Covers
No
Reduced Spray
Yes
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray
Traction Material
Tychem 6000

Dimensions

Size
5XL
Fits Waist Size
58 3/4 in to 62 1/4 in
Thickness
7 mil
Fits Chest Size
Three-Piece Hood Design
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
62 1/4 in
Chest Size - Minimum
58-3/4 in

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.