Bound Neck. Dolman Sleeve Design. Zipper Closure. White SM

  • Mfr # IC253BWHSM00250S
  • Zoro # G5372202
product price: 
$
389.99
/pk of 25, $15.60/ea
Free Shipping & Returns

Key Features

Size
S
Color
White
Material
Spunbonded Polyethylene
Seam Style
Bound
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC253BWHSM00250S
Zoro #
G5372202
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Fits Waist Size
24 1/2 in
Thickness
5.9 mil
Minimum Height
60 in
Maximum Height
67 in
Chest Size - Maximum
38-3/4 in
Chest Size - Minimum
35-1/4 in

Details

Item
Coveralls
Color
White
Material
Spunbonded Polyethylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
28 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Sterility Assurance Level
10^-6
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Thumb Loops
No
Anti-Static
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Individually Packaged
Liquid Tight
No
Attached Hood
No
Material Performance
Light Duty
Garment Style
Coverall
Collar Style
Plain
Material Weight
1.2 oz/sq yd
Spray Tight
No
Includes Boot Covers
No
Reduced Spray
Yes
ISO Class
ISO 5
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Federal 209E Cleanroom Class
100
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Sterilization Status
Sterile
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Zipper
Front Closure
Zipper
Shell Material
Spunbonded Polyethylene
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.