Hooded Disposable Coveralls, XL, 25 , White, Tyvek® 500, 2-Way Zipper/Storm Flap (Discontinued)
- Mfr # TY198SWHXL002500
- Zoro # G4848265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY198SWHXL002500
Zoro #
G4848265
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
Xl
Disposable Clothing Size
XL
Fits Chest Size
27 in
Details
Item
Hooded Disposable Coveralls
Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Storm Flap, Zipper
Level of Protection
Liquid Tight
Standards
EN 1073-2, EN 14126, EN 1149-5, ISO 16603
Fabric Weight
1.75 oz
Inseam
33 in
Series
Tyvek(R) 500
Coverall Style
Hooded Coverall
Ankle Style
Elastic
Color Family
Whites
Disposable Clothing Primary Material
Tyvek(R) 500
Cuff Style
Elastic
Cuff Styles
Elastic
Description
Hooded Disposable Coveralls, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.