0 Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 4X
Mfr # SL125BWH4X001200
Zoro # G5372421
product price: $325.99
/pk 12, $27.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL125BWH4X001200
Zoro #
G5372421
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Chest Size
50 3/4 in to 54 1/4 in
Thickness
13 mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
50-3/4 in
Chest Size - Maximum
54 1/4 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.